The MILWAUKEE® Performance+ metal 1/8” combo wheels are designed for longer life and better control in pipeline, metal, and stainless-steel cutting/grinding applications. The Performance+ line of wheels delivers increased life, allowing for fewer wheel changes. The premium zirconia grain maintains sharp edges throughout the application for a faster rate of removal, while the enhanced bonding structure consistently releases fresh grain as it wears, providing more control and smoother finishes. Manufactured with 3 full sheets of high-strength fiberglass reinforcement and a higher zirconia grain concentration, these wheels are engineered for durability. Our combo wheels offer exceptional versatility, capable of cutting, notching, de-burring, root pass removal, and light grinding applications. For use in carbon steel, stainless, and nickel-based alloys.
features
Longer Life. Better Control.
Increased Life
Consistant Grain Exposure for More Control
Effective Cutting and Grinding
Diameter
7 in
Material
Aluminum Oxide
Arbor Hole Dia.
5/8 in-11
Assembled Width
7 in
Assembled Weight
0.97 lb
Assembled Height
7 in
Material Application
Metal, Steel, Stainless Steel
Assembled Length
0.13 in
Depth
0.13 in
Weight
0.97 LB
EAN or UPC
45242463947
We're here for you
with Service Centers across the country - We have your back