- 12 x 3/32 x 1 Disc Size
- Metal
- 1 in Arbor Diameter
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 12 in. x 3/32 in. x 1 in.
- A36P Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Wheel Thickness | 0.094 in |
| Material | Metal |
| RPM [Max] | 4365 rpm |
| Dia. | 12 in |
| Arbor Hole Size | 1 in |
| Grade | Fine |
| Disc Size | 12 x 3/32 x 1 |
| Wheel Dia. | 12 in |
| Thickness | 3/32 in |
| Grinding Wheel Design | Straight Wheel |
| Arbor Diameter | 1 in |
| Included | (1) 12" x 3/32" x 1" Cut-Off Wheel (Type 1) |
| Color | Black |
| Type | Type 1 |
| Grit Type | Fine |
| Weight | 0.12 LB |
| EAN or UPC | 45242218578 |

