- 12 x 1/8 x 1 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 1 in Arbor Diameter
- A24R Abrasive Type
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 12 in. x 1/8 in. x 1 in.
- A24R Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Wheel Dia. | 12 in |
| Arbor Hole Size | 1 in |
| Dia. | 12 in |
| Arbor Diameter | 1 in |
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| Grit | A24R |
| Color | Black |
| Grit Type | Medium |
| Included | (1) 12" x 1/8" x 1" Cut-Off Wheel (Type 1) |
| Wheel Thickness | 0.125 in |
| Thickness | 1/8 in |
| RPM [Max] | 4365 rpm |
| Grade | Medium |
| Disc Size | 12 x 1/8 x 1 |
| Abrasive Type | A24R |
| Grinding Wheel Design | Straight Wheel |
| Type of Abrasive | A24R |
| Type | Type 1 |
| Weight | 0.13 LB |
| EAN or UPC | 45242218929 |

