- 12 x 1/8 x 1 Disc Size
- 1 in Arbor Diameter
- C24T Abrasive Type
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
- 12 in. x 1/8 in. x 1 in.
- C24T Type 1
- Comprehensive offering for general purpose to specialized high performance applications
| Dia. | 12 in |
| Disc Size | 12 x 1/8 x 1 |
| Grinding Wheel Design | Straight Wheel |
| Color | Black |
| Thickness | 1/8 in |
| Abrasive Type | C24T |
| Arbor Diameter | 1 in |
| Type of Abrasive | C24T |
| Type | Type 1 |
| Grit Type | Medium |
| RPM [Max] | 4365 rpm |
| Grit | 24 |
| Weight | 1.17 LB |
| EAN or UPC | 45242218912 |

