- 14 x 3/32 x 1 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 1 in Arbor Diameter
- A36P Abrasive Type
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 14 in. x 3/32 in. x 1 in.
- A36P Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| RPM [Max] | 4365 rpm |
| Thickness | 3/32 in |
| Grit Type | Coarse |
| Type | Type 1 |
| Arbor Diameter | 1 in |
| Grinding Wheel Design | Straight Wheel |
| Arbor Hole Size | 1 in |
| Dia. | 14 in |
| Type of Abrasive | A36P |
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| Diameter | 14 in |
| Color | Black |
| Manufacturer Name | Milwaukee® Electric Tools |
| Wheel Dia. | 14 in |
| Grade | Coarse |
| Included | (1) 14" x 3/32" x 1" Cut-Off Wheel (Type 1) |
| Disc Size | 14 x 3/32 x 1 |
| Abrasive Type | A36P |
| Wheel Thickness | 0.093 in |
| Grit | A36P Type 1 |
| Weight | 1.67 LB |
| EAN or UPC | 45242218479 |

