- 14 in x 3/32 in x 1 in Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 0.09 in Thickness
description
- The Milwaukee 49-94-1415 is a 14 in. x 3/32 in. x 1 in. Cut-off wheel (Type 1). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 14 in. x 3/32 in. x 1 in.
- A36P Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- 1 14 in x 3/32 in x 1 in Cut-Off Wheel
| Disc Size | 14 in x 3/32 in x 1 in |
| Kerf | 0.09 in |
| Color | Black |
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| Blade Thickness | 0.09 in |
| Size | 14 in x 3/32 in x 1 in |
| Arbor Hole Size | 1 in |
| Included | (1) 14" x 3/32" x 1" Cut-Off Wheel (Type 1) |
| Plate Thickness | 0.09 in |
| Tooth Configuration | Smooth |
| Depth | 0.09 in |
| RPM [Max] | 4365 rpm |
| Blade Exposure | 3 in |
| Thickness | 0.09 in |
| Hole Dia. | 1 in |
| Blade Dia. | 14 in |
| Weight | 1.57 LB |
| EAN or UPC | 45242218509 |

