- 14 x 1/8 x 20 mm Disc Size
- Aluminum Oxide
- 20 mm Arbor Diameter
- A24R Abrasive Type
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 14 in. x 1/8 in. x 20 mm
- A24R Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Material | Premium Materials |
| Grade | Medium |
| Abrasive Type | A24R |
| Disc Size | 14 x 1/8 x 20 mm |
| Color | Black |
| Type | Type 1, A24R Abrasive Type |
| Grit | A24R Type 1 |
| Dia. | 14 in |
| Arbor Diameter | 20 mm |
| RPM [Max] | 5400 rpm |
| Wheel Dia. | 14 in |
| Grinding Wheel Design | Straight Wheel |
| Arbor Hole Size | 1 in/20 mm |
| Grit Type | Medium |
| Thickness | 1/8 in |
| Wheel Thickness | 0.125 in |
| Included | (1) 14" x 1/8" x 20 mm Cut-Off Wheel (Type 1) |
| Type of Abrasive | A24R |
| Weight | 1.93 LB |
| EAN or UPC | 45242218530 |

