- 14 x 1/8 x 1 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 1 in Arbor Diameter
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 14 in. x 1/8 in. x 1 in.
- C24T Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Thickness | 1/8 in |
| Arbor Hole Size | 1 in |
| Included | (1) 14" x 1/8" x 1" Cut-Off Wheel (Type 1) |
| RPM [Max] | 5400 rpm |
| Wheel Dia. | 14 in |
| Color | Black |
| Grade | Medium |
| Wheel Thickness | 0.125 in |
| Type | Type 1 |
| Disc Size | 14 x 1/8 x 1 |
| Grit Type | Medium |
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| Grinding Wheel Design | Straight Wheel |
| Arbor Diameter | 1 in |
| Dia. | 14 in |
| Weight | 1.67 LB |
| EAN or UPC | 45242218547 |

