- Silicon Carbide Material
- 14 in Diameter
- 1 in Arbor Hole Diameter
- 0.13 in Depth
description
- The MILWAUKEE® masonry cut-off wheels are designed for long life and fast cuts in concrete and masonry applications. Engineered with our unique formula of resin bonding agents and premium silicone carbide grain, these wheels offer long-lasting performance – while maintaining smooth, controlled cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. Our cut-off wheels offer exceptional versatility to cut through a variety of concrete and masonry materials.
features
- Long Life. Fast Cuts.
- Extended Life in Masonry
- Quick Cutting
- Smooth, Controlled Cutting
- 2 Sheets of Fiber Glass Reinforcement
- Silicon Carbide Grain Provides Durable Performance
- For Use in Brick, Block, Stone, Mortar, and Other Masonry Applications
- 14" Wheel Diameter
- Type 1
- 20mm Arbor
- For Use With Handheld Cut Off Saw
| Arbor Hole Dia. | 1 in |
| Assembled Width | 14 in |
| Assembled Length | 0.13 in |
| Material Application | Masonry |
| Material | Silicon Carbide |
| Assembled Weight | 2.04 lb |
| Diameter | 14 in |
| Depth | 0.13 in |
| Assembled Height | 14 in |
| Weight | 2.039 LB |
| EAN or UPC | 45242464784 |

