- Silicon Carbide Material
- 5 in Diameter
- 7/8 in Arbor Hole Diameter
- 0.25 in Depth
description
- The MILWAUKEE® masonry grinding wheels are designed for long life and fast removal in concrete and masonry applications. Engineered with our unique formula of resin bonding agents and premium silicone carbide grain, these wheels offer long-lasting performance – while maintaining smooth, controlled grinding throughout the job. Manufactured with 3 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. Our grinding wheels offer exceptional versatility to cut through a variety of concrete and masonry materials.
features
- Long Life. Fast Removal.
- Extended Life on Masonry
- Rapid Material Removal
- Smooth, Controlled Grinding
- 2 Sheets of Fiber Glass Reinforcement
- Silicon Carbide Grain Provides Durable Performance
- For Use in Brick, Block, Stone, Mortar, and Other Masonry Applications
- 5" Wheel Diameter
- Type 27
- 7/8" Arbor
- For Use With Angle Grinder
| Assembled Weight | 0.43 lb |
| Material Application | Masonry |
| Assembled Height | 5 in |
| Arbor Hole Dia. | 7/8 in |
| Assembled Length | 0.25 in |
| Depth | 0.25 in |
| Assembled Width | 5 in |
| Diameter | 5 in |
| Material | Silicon Carbide |
| Weight | 0.424 LB |
| EAN or UPC | 45242464791 |

