- Cut-Off Wheel
description
- The MILWAUKEE® 49-94-2000 is a 5-pack of 2 in. x 0.040 in. x 1/4 in. cut-off wheels. Rated for a maximum of 21,000 RPM this wheel is an ideal solution for cutting stainless and other metals quickly and efficiently. Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 3 in. to 14 in. with arbor configurations of 3/8 in., 7/8 in., 20 mm and 5/8 in. Milwaukee's abrasive offering provides products ranging from general-purpose to specialized high-performance applications.
features
- Ideal for cutting various metals and steels including stainless
- Includes (5) 2 in. x .040 x 1/4" metal cut off wheels
- High quality design for reduced vibration in application
- 2 in. x 0.040 in. x 1/4 in.
- 1/4 in. arbor hole size
- Maximum 21,000 RPM
- For use with Milwaukee M12 FUEL 1/4" Die Grinder (2486-20) and other cut off tools with 1/4 in. arbor
| RPM [Max] | 21000 rpm |
| Material Cut | Metal |
| Arbor Size | 0.25 in |
| Included | (5) 2" Metal Cut Off Wheels |
| Blade Thickness | 0.04 in |
| Blade Dia. | 2 in |
| Blade Material | Aluminum Oxide |
| Weight | 0.097 LB |
| EAN or UPC | 45242577385 |

