- 3 in Blade Diameter
- Carbide Grit Blade Material
description
- The Milwaukee 49-94-3005 is a 3 in. x Carbide abrasive blade intended to be a general-purpose blade paired with the Milwaukee M12 fuel 3 in. Compact cut off tool (2522). Whether it’s drywall, cement backer board, PVC, plastics, etc. this is blade is a unique solution that delivers the capability to cut a wide range of materials quickly and efficiently.
features
- General purpose cutting wheel for drywall, cement board, PVC, plastics, and others materials
- Carbide grit improves cutting performance and extends the life of the blade
- For use with Milwaukee M12 FUEL 3 in. cut off tool (2522)
- Includes (1) Carbide abrasive wheel
- 3/8 in. Arbor hole size
- Maximum 20,000 RPM
| Thickness | 0.04 in |
| Blade Dia. | 3 in |
| Arbor Size | 0.375 in |
| RPM [Max] | 20000 rpm |
| Rim Type | Segmented |
| Blade Material | Carbide Grit |
| Material Cut | All-Purpose |
| Weight | 0.12 LB |
| EAN or UPC | 45242526222 |

