- Center Wheel
- 9" Diameter
- 1/4" Face
- 5/8-11 Center Hole
- Aluminum Oxide Reinforced w/Fiberglass
description
- Type 27 Disposable Hub Depressed Center Aluminum Oxide Grinding wheels are strong and tough. Reinforced with fiberglass they resist breaking from twisting, starting torque and lateral pressures. They can be used in the toughest metal grinding applications such as grinding down weld seams and bumper work. For easiest disc removal use with nylon washer 45-88-8465 and Flange 49-05-0060.
| Center Hole | 5/8-11 in |
| Quality | Fast Cut |
| Material | Aluminum Oxide Reinforced w/ Fiberglass |
| Dia. | 9 in |
| Application | Metal |
| Grit | N/A |
| Type | Type 27 |
| Weight | 1.6 LB |

