- Center Wheel
- 9" Diameter
- 1/4" Face
- 5/8-11 Center Hole
- Silicone Carbide Reinforced w/Fiberglass
description
- Type 27 Disposable Hub Depressed Center Silicon Carbide Grinding wheels are strong and tough. Reinforced with fiberglass they resist breaking from twisting, starting torque and lateral pressures. They can be used on the toughest concrete and masonry applications. For easiest disc removal use with nylon washer 45-88-8465 and Flange 49-05-0060.
| Material | Silicone Carbide Reinforced w/Fiberglass |
| Application | Masonry |
| Type | Type 27 |
| Quality | Fast Cut |
| Center Hole | 5/8-11 in |
| Grit | N/A |
| Dia. | 9 in |
| Weight | 1.3 LB |

