- Center Wheel
- 4" Diameter
- 1/4" Face
- 5/8" Center Hole
- Aluminum Oxide Reinforced w/Fiberglass
description
- Type 27 depressed center aluminum oxide grinding wheels are strong and tough. Reinforced with fiberglass they resist breaking from twisting, starting torque and lateral pressures. They can be used in the toughest metal grinding applications. For use on Makita and Hitachi 4" grinders with a 5/8" arbor.
| Dia. | 4 in |
| Type | Type 27 |
| Material | Aluminum Oxide Reinforced w/ Fiberglass |
| Quality | Fast Cut |
| Application | Metal |
| Center Hole | 5/8 in |
| Grit | N/A |
| Weight | 0.1 LB |

