- Center Wheel
- 7" Diameter
- 1/4" Face
- 5/8-11 Center Hole
- Zirconium Grain
description
- Type 27 Disposable Hub Depressed Center Zirconium Grain Grinding wheels have a tough self-sharpening Grain with superior stock removal. They can be used in the toughest metal grinding applications for fast efficient stock removal but requires medium to heavy operator pressure for optimum performance. For easiest disc removal use with nylon washer 45-88-8465 and Flange 49-05-0060.
| Application | Metal |
| Center Hole | 5/8-11 in |
| Quality | Extra-Long Life |
| Dia. | 7 in |
| Grit | N/A |
| Type | Type 27 |
| Material | Zirconium Grain |
| Weight | 1.0 LB |

