- Center Wheel
- 7" Diameter
- 1/8" Face
- 5/8-11 Center Hole
- Aluminum Oxide Grain
description
- The type 29 wheel has an inverted contour specifically designed for grinding the inside of a radius. The semiflexible grinding wheel is made of aluminum oxide grain for use on grinding metal pipe and is best suited for medium finish work. For easiest disc removal use with nylon washer 45-88-8465 and flange 49-05-0060.
| Quality | Medium |
| Dia. | 7 in |
| Grit | N/A |
| Material | Aluminum Oxide Grain |
| Application | Metal |
| Type | Type 29 |
| Center Hole | 5/8-11 in |
| Weight | 0.4 LB |

