- 4 1/2 x 0.045 x 7/8 Disc Size
- 7/8 in Arbor Diameter
- A60T Abrasive Type
description
- Aluminum oxide/silicon Carbide - cut-off/raised hub wheels diameter: 4-1/2 thickness: 0.045 in., 3/64 type: reinforced material: aluminum oxide hole size: 7/8.
features
- 4-1/2 in. x .045 in. x 7/8 in.
- A60T Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Abrasive Type | A60T |
| Wheel Thickness | 0.045 in |
| Color | Black |
| Type of Abrasive | A60T |
| Disc Size | 4 1/2 x 0.045 x 7/8 |
| Arbor Hole Size | 7/8 in |
| Type | Type 1 |
| Wheel Dia. | 4.5 in |
| Material | A60T |
| Grit | 60 |
| RPM [Max] | 13580 rpm |
| Thickness | 0.045 in |
| Arbor Diameter | 7/8 in |
| Grade | Medium |
| Grit Type | Medium |
| Included | (1) 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1) |
| Dia. | 4 1/2 in |
| Weight | 0.082 LB |
| EAN or UPC | 45242219087 |

