- 4 1/2 x 0.045 x 7/8 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 7/8 in Arbor Diameter
description
- The Milwaukee 49-94-4505 is a 4-1/2 in. x .045 in. x 7/8 in. Cut-off wheel (Type 27). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. to 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 4-1/2 in. x .045 in. x 7/8 in.
- A60T Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Grit Type | Medium |
| Dia. | 4 1/2 in |
| Included | (1) 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) |
| Wheel Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Disc Size | 4 1/2 x 0.045 x 7/8 |
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| Grade | Medium |
| Wheel Thickness | 0.045 in |
| Thickness | 0.045 in |
| Color | Black |
| Type | Type 27 |
| Arbor Hole Size | 7/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242219094 |

