- 4 1/2 in Diameter
- 7/8 in Arbor Diameter
- 1/4 in Thickness
- Metal Material
description
- The Milwaukee 49-94-4520 is a 4-1/2 in. x 1/4 in. x 7/8 in. Grinding wheel (Type 27). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 4-1/2 inch x 1/4 inch x 7/8 inch
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27)
| Dia. | 4 1/2 in |
| Type | Type 27 |
| Color | Black/White |
| Grit Type | Fine |
| Material | Metal |
| Arbor Diameter | 7/8 in |
| Thickness | 1/4 in |
| Weight | 0.36 LB |
| EAN or UPC | 45242218394 |

