- 4 1/2 in Diameter
- 5/8-11 Center Hole
- 1/4 in Thickness
- Metal Material
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 4-1/2 in. x 1/4 in. x 5/8 to 11 in.
- ZA24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) 4-1/2" x 1/4" x 5/8 to 11" Grinding Wheel (Type 27)
| Type | Type 27 |
| Grit | 24 |
| Thickness | 1/4 in |
| Dia. | 4 1/2 in |
| Color | Black |
| Center Hole | 5/8-11 |
| Material | Metal |
| Grit Type | Medium |
| Type of Abrasive | ZA24R |
| Weight | 0.52 LB |
| EAN or UPC | 45242218455 |

