- 5 in Diameter
- 7/8 in Arbor Diameter
- 1/8 in Thickness
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 5 in. x 1/8 in. x 7/8 in.
- A30S Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Grit Type | Medium |
| Type of Abrasive | A30S |
| RPM [Max] | 12225 rpm |
| Thickness | 1/8 in |
| Dia. | 5 in |
| Color | Black |
| Grit | 30 |
| Arbor Diameter | 7/8 in |
| Type | Type 27 |
| Weight | 0.3 LB |
| EAN or UPC | 45242218325 |

