- 14" x 3/32" x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced
- For use on Portible Cut-Off Machines, General Purpose Metal Cutting
applications
- For use on portable cut-off machines
- General purpose -- metal cutting
caution
- MR units not to be used to transmit torque above one third maximum speed
| Material | Reinforced |
| Disc Size | 14 x 3/32 x 1 |
| Center Hole | 1 in |
| Type | Type 1, 01 |
| Width | 3/32 in |
| Dia. | 14 in |
| Weight | 1.4 LB |

