- 6 x 0.045 x 7/8 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 7/8 in Arbor Diameter
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconium alumina, providing products for general purpose to specialized high performance applications.
features
- 6 in. x .045 in. x .875 in.
- A60T type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| RPM [Max] | 10200 rpm |
| Wheel Thickness | 0.045 in |
| Arbor Hole Size | 7/8 in |
| Included | (1) 6" x .045" x 7/8" Cut-Off Wheel (Type 27) |
| Type | Type 27 |
| Thickness | 0.045 in |
| Grit Type | Medium |
| Wheel Dia. | 6 in |
| Grade | Medium |
| Color | silver, Black |
| Arbor Diameter | 7/8 in |
| Dia. | 6 in |
| Disc Size | 6 x 0.045 x 7/8 |
| Weight | 0.15 LB |
| EAN or UPC | 45242219575 |

