- 6 in Diameter
- 5/8-11 Center Hole
- 1/4 in Thickness
- Aluminum Oxide Material
description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- 6 inch x 1/4 inch x 5/8-11 inch
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) 6" x 1/4" x 5/8-11" Grinding Wheel (Type 27)
| Type | Type 27 |
| Color | Black |
| Dia. | 6 in |
| Thickness | 1/4 in |
| Grit Type | Extra Coarse |
| Material | Aluminum Oxide |
| Center Hole | 5/8-11 |
| RPM | 10185 rpm |
| Tool Shape | Round |
| Weight | 0.84 LB |
| EAN or UPC | 45242219582 |

