- 6 in Diameter
- 7/8 in Arbor Diameter
- 1/4 in Thickness
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina Material
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 6 in. x 1/4 in. x 7/8 in.
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) 6" x 1/4" x 7/8" Grinding Wheel (Type 27)
| Arbor Diameter | 7/8 in |
| Grit Type | Medium |
| Type | Type 27 |
| Color | Black |
| Thickness | 1/4 in |
| Material | Aluminum Oxide, Silicon Carbide, Zirconia Alumina |
| Dia. | 6 in |
| Weight | 0.67 LB |
| EAN or UPC | 45242219605 |

