- 7 in Diameter
- 5/8-11 Center Hole
- 1/4 in Thickness
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina Material
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 7 in. x 1/4 in. x 5/8 to 11 in.
- A24R type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) Grinding Wheel 7" x 1/4" x 5/8"
- 11 (Type 27)
| Dia. | 7 in |
| Material | Aluminum Oxide, Silicon Carbide, Zirconia Alumina |
| Thickness | 1/4 in |
| Color | Black |
| Center Hole | 5/8-11 |
| Type | Type 27 |
| RPM [Max] | 8600 rpm |
| Grit Type | Coarse |
| Weight | 1.24 LB |
| EAN or UPC | 45242218288 |

