- 7 x 3/32 x 5/8 Disc Size
- 5/8 in Arbor Diameter
- A25R Abrasive Type
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 7 in. x 3/32 in. x 5/8 in.
- A25R Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Grit | 25 |
| Abrasive Type | A25R |
| Type of Abrasive | A25R |
| Color | Black |
| RPM [Max] | 8730 rpm |
| Arbor Hole Size | 5/8 in |
| Thickness | 3/32 in |
| Disc Size | 7 x 3/32 x 5/8 |
| Type | A25R Type 1 |
| Wheel Dia. | 7 in |
| Material | Premium Materials |
| Grit Type | Medium |
| Included | (1) 7" x 3/32" x 5/8" Cut-Off Wheel (Type 1) |
| Arbor Diameter | 5/8 in |
| Wheel Thickness | 0.094 in |
| Dia. | 7 in |
| Grade | Medium |
| Weight | 0.41 LB |
| EAN or UPC | 45242218936 |

