- 7 x 1/8 x 5/8 Disc Size
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- 5/8 in Arbor Diameter
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. to 11. Milwaukee's abrasive offering is manufactured using 3 types of abrasive grains, aluminum oxide, silicon Carbide and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 7 in. x 1/8 in. x 5/8 in.
- A24R type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Material | Aluminum Oxide, Silicon Carbide and Zirconia Alumina |
| Arbor Hole Size | 5/8 in |
| Arbor Diameter | 5/8 in |
| Included | (1) Cutting WHL 7 x 1/8 x 5/8 |
| Disc Size | 7 x 1/8 x 5/8 |
| Wheel Dia. | 7 in |
| Wheel Thickness | 0.125 in |
| Color | Black |
| Grade | Medium |
| Grit Type | Medium |
| Thickness | 1/8 in |
| Weight | 0.37 LB |
| EAN or UPC | 45242219070 |

