- 7 in Diameter
- 5/8-11 Center Hole
- 1/8 in Thickness
- Zirconia Alumina Material
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 7 in. x 1/8 in. x 5/8 to 11 in.
- ZA24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) 7" x 1/8" x 5/8-11" Grinding Wheel (Type 27)
| Grit | 24 |
| Dia. | 7 in |
| Color | Black |
| Type of Abrasive | ZA24R |
| Thickness | 1/8 in |
| Center Hole | 5/8-11 |
| RPM [Max] | 8600 rpm |
| Grinding Wheel Design | Straight Wheel |
| Type | Type 27 |
| Grit Type | Medium |
| Material | Zirconia Alumina |
| Weight | 0.98 LB |
| EAN or UPC | 45242218301 |

