- 9 in Diameter
- 5/8-11 Center Hole
- 1/8 in Thickness
- Metal Material
| Dia. | 9 in |
| Thickness | 1/8 in |
| Type | Type 27 |
| Type of Abrasive | A30S |
| Grit Type | Medium |
| Color | Black |
| Center Hole | 5/8-11 |
| Material | Metal |
| Grit | 30 |
| RPM [Max] | 6600 rpm |
| Weight | 1.29 LB |
| EAN or UPC | 45242219148 |

