- 9 in Diameter
- 5/8-11 Center Hole
- 1/4 in Thickness
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina Material
description
- Depressed center - cut-off/raised hub wheels type: 27 diameter: 9 width: 1/4 hole size: 5/8 - 11 material: aluminum oxide maximum RPM: 6600 grit: 24 trade name: Milwaukee.
features
- 9 inch x 1/4 inch x 5/8-11 inch
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
includes
- (1) 9" x 1/4" x 5/8-11" Grinding Wheel (Type 27)
| Dia. | 9 in |
| Type | Type 27 |
| Thickness | 1/4 in |
| Center Hole | 5/8-11 |
| Material | Aluminum Oxide, Silicon Carbide, Zirconia Alumina |
| Color | Black |
| Grit Type | Medium |
| Weight | 1.8 LB |
| EAN or UPC | 45242219179 |

