- OPEN END WRENCH 1-1/8"
description
- 11/16 in. router collet wrench - since its founding in 1924, Milwaukee has focused on a single vision: to produce the best heavy-duty electric power tools and accessories available to professional user. Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy. Durable, drop-forged 1-1/8 in. open-end collet wrench provide years of reliable use. For use with Milwaukee router collet and nut assemblies (models 48-66-1015 and 48-55-1020) or any other 1-1/8 in. nut application. The wrench features a hole at the end of the handle for convenient peg/hook storage. Includes on 1-1/8 in. wrench.
features
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
- Open end wrench is a one-piece wrench with a U-shaped opening that grips two opposite faces of the bolt or nut
- End is generally oriented at an angle of around 15 degrees to the longitudinal axis of the handle
- Durable, drop-forge steel construction
| Weight | 0.38 LB |

