Skip to content Skip to navigation menu
Open End Wrench

49-96-4040

Open End Wrench
Item #101485778
  • Open End Wrenches
  • 1/2" Opening
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open End Wrenches
  • 1/2" Opening

description

  • 1/2 in. router collet wrench - since its founding in 1924, Milwaukee has focused on a single vision: to produce the best heavy-duty electric power tools and accessories available to professional user. Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy.

features

  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Open end wrench is a one-piece wrench with a U-shaped opening that grips two opposite faces of the bolt or nut
  • End is generally oriented at an angle of around 15 degrees to the longitudinal axis of the handle
  • Durable, drop-forge steel construction
Size 1/2 in
Type Open End Wrench
Weight 0.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison