- 1/3 hp
- 3.8 A
- 3450 rpm
- 6" Diameter Wheel
- Lighted Eye Shields
features
- Stamped Steel Tool Resets
includes
- Eye shields
- One Coarse and One Medium Grinding Wheel
| Eye Shields | Lighted |
| Type of Grinder | Bench |
| RPM | 3450 rpm |
| Type | Wheel Grinder |
| Phase | Single Phase |
| Amps | 3.8 A |
| Voltage Rating | 115 |
| Voltage | 115 |
| Space Between Wheels | 12 1/2 in |
| Arbor Hole | 1/2 in |
| Grinding Wheel Dia. | 6 in |
| Weight | 29.6 LB |

