- 1/2 hp
- 4 A
- 3450 rpm
- 7" Diameter Wheel
- Non-Lighted Eye Shields
includes
- Eye shields
- One Coarse and One Medium Grinding Wheel
| Amps | 4 A |
| Voltage | 115 |
| Type of Grinder | Bench |
| Grinding Wheel Dia. | 7 in |
| Type | Wheel Grinder |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Eye Shields | Non-Lighted |
| Arbor Hole | 5/8 in |
| RPM | 3450 rpm |
| Space Between Wheels | 15 1/8 in |
| Weight | 39.6 LB |

