- 12 ft Blade Length
- 1 1/4 in Blade Width
- Inch
description
- Empire Level is committed to developing layout and measurement solutions that provide trusted accuracy from project planning through project finish. The new AutoLock tape measure from Empire Level are designed to provide the very best durability, delivering abrasion resistance through a nylon-coated blade and 5-screw housing for drop protection. Each includes an auto locking brake to hold the blade in place and provide better retraction for improved life.
features
- Nylon coated blade
- 5 Screw housing
- Marking surface
- Fractional printing
- AutoLock
- 4 Ft. standout
| Case Material | Plastic |
| Blade Color | White |
| Blade Width | 1 1/4 in |
| Blade Length | 12 ft |
| Blade Material | Steel |
| Blade Coating | Nylon |
| Color | Chrome/Blue/Black |
| Type | Riveted hook |
| Case Design | Box |
| Blade Retraction | Spring |
| Lockable | Yes |
| Inch/Metric | Inch |
| Belt Clip | Yes |
| Weight | 1.35 LB |
| EAN or UPC | 45242480364 |

