- 25 ft Blade Length
- 1.7 in Blade Width
- Inch
description
- Empire Level is committed to developing layout and measurement solutions that provide trusted accuracy from project planning through project finish. The new AutoLock tape measures from Empire Level are designed to provide the very best durability, delivering abrasion resistance through a nylon-coated blade and 5-screw housing for drop protection. Each includes an auto locking brake to hold the blade in place and provide better retraction for improved life. For added utility, a marking surface is included to assist when laying down a mark, scribing notes, and taking measurements.
features
- Nylon coated blade
- 5 Screw housing
- Marking surface
- Fractional printing
- AutoLock
- 8 Ft. standout
| Case Material | Plastic |
| Inch/Metric | Inch |
| Blade Retraction | Spring |
| Blade Color | White |
| Type | Riveted Hook |
| Blade Width | 1.7 in |
| Belt Clip | Yes |
| Blade Coating | Nylon |
| Blade Length | 25 ft |
| Blade Material | Steel |
| Case Design | Box |
| Lockable | Yes |
| Color | Chrome/Blue/Black |
| Weight | 1.9 LB |
| EAN or UPC | 45242480388 |

