- 3/4 hp
- 4.4 A
- 3450 rpm
- 8" Diameter Wheel
- Lighted Eye Shields
includes
- Eye shields
- One Coarse and One Medium Grinding Wheel
| Grinding Wheel Dia. | 8 in |
| Voltage | 115 |
| Space Between Wheels | 15 5/8 in |
| Amps | 4.4 A |
| Arbor Hole | 3/4 in |
| RPM | 3450 rpm |
| Eye Shields | Lighted |
| Type | Wheel Grinder |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Type of Grinder | Bench |
| Weight | 57.7 LB |

