- Large/X-Large Size
- Dark Gray
- Polyester Outer Shell Material
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, our Performance Fitted Hat is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Performance Fitted Hat is a lightweight and breathable solution that DRY FAST and STAY COOL with comfort for all day wear. MILWAUKEE® WORKSKIN™ Fitted hats has moisture wicking fabric that allows the hat to dry fast and keep you cool. This breathable poly blend hat with a stitch less brim offers UPF 50 protection that blocks harmful UV rays.
features
- Moisture Wicking - Stay Dry While Working
- Lightweight and Breathable
- Sun Protection blocks harmful UV rays
- Fitted Cap
- Curved Visor
| PFAS Free | Yes |
| Flame Resistant | No |
| Outer Shell Material | Polyester |
| Lined | No |
| Workwear | Yes |
| Insulated | No |
| Waterproof | No |
| Hat Style | Ball Cap |
| Color | Dark Gray |
| Moisture Management | Yes |
| Machine Washable | No |
| Size | Large/X-Large |
| Fitted | Yes |
| Weight | 0.19 LB |
| EAN or UPC | 45242747085 |

