- 1 hp
- 8.5/4.2 A
- 1725 rpm
- 10" Diameter Wheel
- Lighted Eye Shields
includes
- Eye shields
- One Coarse and One Medium Grinding Wheel
| RPM | 1725 rpm |
| Amps | 8.5 A |
| Space Between Wheels | 17.375 in |
| Phase | Single Phase |
| Voltage | 115/230 |
| Eye Shields | Lighted |
| Type of Grinder | Bench |
| Grinding Wheel Dia. | 10 in |
| Voltage Rating | 230, 115 |
| Type | Wheel Grinder |
| Arbor Hole | 3/4 in |
| Weight | 86.5 LB |

