- Die Grinders
- 2" Grinding Wheel Diameter
- 21000 rpm
- 1/4" Collet Size
- 4.50 A
description
- Grinding in tight places around irregular surfaces is the specialty of this Milwaukee die grinder. The 5192 comes with 1/4 in. collet but will accept 1/8 in. collet as well. A full array of mounted points allows you to grind many shapes and diameters. At 21,000 RPM with a 4.5 amp motor, this tool means business. A maximum 2 in. reinforced wheel or 1-5/8 in. non-reinforced wheel can be attached to this versatile grinder for deburring and shaping. On-off toggle switch, flip on and go to work.
features
- Strong, lightweight, glass reinforced nylon motor housings and handles
- Armature dynamically balanced for smooth, efficient operation
- For mounted wheels and points up to 1-5/8 in., reinforced wheels up to 2 in.
includes
- 4.5 amp die grinder (5192)
- 11-16" open end wrench
- 1-2" open end wrench
| Handle Type | Straight |
| Control Type | On/Off Switch |
| Grinding Wheel Dia. | 2 in |
| Voltage Rating | 120 AC-DC |
| Type of Grinder | Die |
| Length | 13 1/2 in |
| RPM | 21000 rpm |
| Amps | 4.5 A |
| Collet Size | 1/4 in |
| Power Source | 120 VAC |
| Weight | 4.6 LB |
| EAN or UPC | 45242021505 |

