- Die Grinders
- 2" Grinding Wheel Diameter
- 21000 rpm
- 1/4" Collet Size
- 4.50 A
description
- The 4.5 amp die grinder offers 21,000 RPM of grinding power in a streamlined, lightweight design. Attach mounted wheels and points up to 1-5/8 in. and reinforced wheels up to 2 in. for grinding, shaping and deburring workpieces of various shapes and diameters. The grinder includes a 1/4 in. collet and will also accept a 1/8 in. collet for increased utility. It features all ball and roller bearings for durability, and a paddle switch operated with body grip control. The tool comes with open-end wrenches in 11/16 in. and 1/2 in. sizes.
features
- 4.5 amp, 21,000 RPM
- For mounted wheels and points up to 1-5/8 in., reinforced wheels up to 2 in.
- 1/4 in. collet standard equipment, 1/8 in. collet available
- All ball and roller bearings
includes
- 4.5 amp die grinder (5194)
- 11-16" open end wrench
- 1-2" open end wrench
| Amps | 4.5 A |
| Power Source | 120 VAC |
| Collet Size | 1/4 in |
| Type of Grinder | Die |
| RPM [Max] | 21000 rpm |
| Length | 13 1/2 in |
| Handle Type | Straight |
| Control Type | On/Off, Paddle |
| Voltage Rating | 120 AC-DC |
| Grinding Wheel Dia. | 2 in |
| Weight | 4.68 LB |
| EAN or UPC | 45242021536 |

