- Die Grinders
- 2" Grinding Wheel Diameter
- 14,500 rpm
- 1/4" Collet Size
- 11 A
description
- This Milwaukee die grinder offers more power for heavy duty jobs. The 5196 comes with a 1/4 in. collet but will accept 1/8 in. collet as well. A full array of mounted points allows you to grind many shapes and diameters. At 14,500 RPM with an 11 amp motor, this tool attacks even the toughest grinding jobs. A maximum 2 in. reinforced or non-reinforced wheel can be attached to this versatile grinder for deburring and shaping larger work pieces. Operated by a trigger switch on the back handle.
features
- Heavy-duty 11.0 amp Milwaukee motor delivers 14,500 RPM for optimal performance
- Helical cut alloy steel gears and shaft for superior durability
- Strong, lightweight, glass reinforced nylon motor housings and handles"
- For mounted wheels and points up to 2 in., reinforced wheels up to 2 in."
includes
- 11 amp die grinder (5196)
- 1" open end wrench
- 11-16" open end wrench
- 1-2" open end wrench
| Handle Type | Straight |
| Control Type | On/Off, Trigger |
| Power Source | 120 VAC |
| Grinding Wheel Dia. | 2 in |
| RPM [Max] | 14500 rpm |
| Amps | 11 A |
| Voltage | 120 |
| Collet Size | 1/4 in |
| Type of Grinder | Die |
| Voltage Rating | 120 AC-DC |
| Length | 21 1/2 in |
| Weight | 10.345 LB |
| EAN or UPC | 45242021550 |

