- 120 V Voltage Rating
- 3 in Grinding Wheel Diameter
- Straight Type Of Grinder
- 14500 rpm Maximum
description
- A coated spindle housing make this heavy duty, Milwaukee straight grinder comfortable to hold on to while delivering a full 11 amp of power and 14,500 RPM. Equipped with a hinged face plate with wing nut fasteners for easy wheel changes, this tool can accept up to 3 in. resinoid bond wheels. Wire brushes can also be attached for cleaning rust from work surfaces. An impact absorbing tool rest is provided so that the tool can be set down safely as the wheel coasts to a stop. The spindle is 3/8 in. for use with industry standard accessories for the rated diameter capacity.
features
- Coated spindle housing for cool gripping surface
- Hardened helical-cut alloy steel gears and shaft for superior durability
- Strong, lightweight, glass reinforced nylon motor housings and handles
| Tool Wt. | 7.8 lbs |
| Type of Grinder | Straight |
| Length | 21 in |
| RPM [Max] | 14500 rpm |
| Power Source | Pneumatic |
| Voltage Rating | 120 V |
| Amps | 11 A |
| Grinding Wheel Dia. | 3 in |
| Weight | 11.2 LB |
| EAN or UPC | 45242021604 |

