- 1620 Load RPM
- 18.7 in Overall Length
description
- Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 1 in. SDS-Plus D-handle rotary hammer lasts longer and drills faster than other tools in its class. With a powerful 8 amp motor, it delivers 0-1, 620 RPM, 0-5,860 BPM and 2.1 ft-lbs of torque. You’ll get superior drilling speed without sacrificing the power needed to drill larger holes. At just 6.1 Lbs., this rotary hammer is easy to use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds, and three-mode operation offers maximum versatility. The kit includes a side handle, depth rod and carrying case.
features
- Powerful 8 amp motor: delivers 0-1,620 RPM, 0-5,860 BPM with up to 40% faster drilling speeds than the competition
- 2.1 Ft-lbs of torque: provides 10% faster drilling and up to 35% harder hits
- 3-Mode operation: choose rotary hammer, hammer only and rotation only for maximum versatility
- Mechanical clutch: protects the tool when the bit binds
- Variable position chisel stop: allows material to be adjusted, regardless of orientation
- Rotating brush plate: provides equal power in forward and reverse for easy removal of jammed bits, plus extends brush life
includes
- (1) 1" SDS Plus Rotary Hammer Kit (5262-21)
- (1) Carrying Case
- (1) Depth Rod
- (1) Side Handle
| Handle Type | D-Handle |
| Variable Speed | Yes |
| Width | 12.21 in |
| RPM [Max] | 1620 rpm |
| Includes | (1) 1" SDS Plus Rotary Hammer Kit (5262-21), (1) Carrying Case, (1) Depth Rod, (1) Side Handle |
| Product Storage Included | Case |
| Impact Energy | 2.4 ft-lbs |
| Overall Length | 18.7 in |
| Chuck Capacity | 1 in |
| Amperage | 8 A |
| Side Handle | No |
| Material | Metal Gear Box, Mechanical Clutch, Metal Gear Box |
| Thin Wall Core Bit Capacity | Yes |
| Cord Length | 10 ft |
| Warranty | 5 Years |
| Concrete Cutting Capacity [Max] | 2.5 in |
| Reverse | No |
| Cordless | No |
| Height | 5.315 in |
| Electronic Speed Control | No |
| Voltage | 120 V |
| Type Of Modes | 3-Mode Operation: Rotary Hammer, Hammer Only and Rotation Only for Maximum Versatility |
| Chuck Design | Keyless |
| Standard | UL |
| BPM | 5860 bpm |
| Chuck Size | 1/4 in |
| Color | Red/Black/Gray |
| Weight | 10.225 LB |
| EAN or UPC | 45242244539 |

