- Rotary Hammer Kit
description
- Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 1 in. SDS-Plus D-handle rotary hammer lasts longer and drills faster than other tools in its class. With a powerful 8 amp motor, it delivers 0-1, 620 RPM, 0-5,860 BPM and 2.1 ft-lbs of torque. You’ll get superior drilling speed without sacrificing the power needed to drill larger holes. At just 6.1 Lbs., this rotary hammer is easy to use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds, and three-mode operation offers maximum versatility. The kit includes a side handle and depth rod. Featuring a compact and lightweight design, the 4-1/2 in. small angle grinder (6130-33) is the smallest in Milwaukee's extensive grinder line and is the only tool in its class with a tool free burst resistant guard. The built in advanced airflow system, including debris baffles and multi-port exhaust, extends tool life.
features
- 5262-21: 2.1 Ft-lbs of torque: Provides 10% faster drilling and up to 35% harder hits
- 5262-21: 3-Mode operation: Choose rotary hammer, hammer only and rotation only for maximum versatility
- 5262-21: Mechanical clutch: Protects the tool when the bit binds
- 5262-21: Powerful 8-amp motor: Delivers 0-1,620 RPM, 0-5,860 BPM with up to 40% faster drilling speeds than the competition
- 5262-21: Rotating Brush Plate: Provides Equal power in forward and reverse for easy removal of jammed bits, plus extends brush life
- 5262-21: Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation
- 6130-33: 7.0 Amp, 750 MWO Motor- powerful for daily applications
- 6130-33: Compact, Lightweight Design: At 10.2” long and 3.5 lbs it is the most compact & lightest grinder in the Milwaukee line
- 6130-33: Compatible with multiple Grinder Guards and Flanges. See cross-reference guide below
- 6130-33: Debris Baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
- 6130-33: Multi-Port Exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
- 6130-33: Tool Free, Burst Resistant Guard- the only grinder in its class with a tool free guard
includes
- (1) 5262-21 Rotary Hammer
- (1) Side Handle
- (1) Depth Rod
- (1) 6130-33 Angle Grinder Type 27 Guard
- (1) Spanner Wrench
| Standard | UL |
| No. of Tools Included | 2 |
| Voltage | 120 V |
| Case Included | No |
| Cordless | No |
| Includes | (1) 5262-21 Rotary Hammer, (1) Side Handle, (1) Depth Rod, (1) 6130-33 Angle Grinder Type 27 Guard, (1) Spanner Wrench |
| Weight | 13.25 LB |
| EAN or UPC | 45242475964 |

