- 3700 Load RPM
- 15 in Overall Length
description
- The most compact 5/8 in. hammer drill on the market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9 in. long and 4.6 Lbs., Milwaukee Tool 5/8 in. SDS-Plus rotary hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5 amp motor, it delivers 0-3, 700 RPM, 0-4,400 bpm and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee's unique anti-vibration system provides added comfort by minimizing vibration. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The kit includes a side handle, depth rod and carrying case.
features
- Powerful 5.5 amp Motor: Delivers 0-3, 700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque, providing up to 65% faster drilling speeds
- Lightweight 4.6 lb design: reduces fatigue when you drill overhead and in horizontal applications
- Compact 10.9 in. profile: lets you work more efficiently in tights spaces
- 2-Mode operation: choose rotary hammer or rotation only for added versatility
- AVS - anti vibration system: delivers maximum comfort by minimizing vibration
- Mechanical clutch: protects the motor when the bit binds
includes
- (1) 5/8" SDS Plus Rotary Hammer Kit (5263-21)
- (1) Side Handle
- (1) Carrying Case
| Cord Length | 10 ft |
| Color | Red with Black Overmold |
| BPM | 4400 bpm |
| Product Storage Included | Case |
| Cordless | No |
| Width | 12.5 in |
| Voltage | 120 V |
| Electronic Speed Control | No |
| Chuck Design | Keyless |
| RPM [Max] | 3700 rpm |
| Overall Length | 15 in |
| Warranty | 5 Years |
| Side Handle | Yes |
| Reverse | Yes |
| Impact Energy | 1.5 ft-lbs |
| Height | 5 in |
| Thin Wall Core Bit Capacity | Yes |
| Chuck Capacity | 0.625 in |
| Handle Type | D-Handle |
| Includes | (1) 5/8" SDS Plus Rotary Hammer Kit (5263-21), (1) Side Handle, (1) Carrying Case |
| Variable Speed | Yes |
| Chuck Size | 5/8 in |
| Material | Metal Gear Box, Mechanical Clutch, Metal Gear Box |
| Concrete Cutting Capacity [Max] | 2.125 in |
| Type Of Modes | 2-Mode Operation: Rotary Hammer and Rotation Only for Maximum Versatility |
| Amperage | 5.5 A |
| Weight | 9.03 LB |
| EAN or UPC | 45242192328 |

