- 1500 Load RPM
- 12.5 in Overall Length
description
- Get up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5,500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 in. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 in. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.
features
- Powerful 8 amp Motor: Delivers 0-1, 500 RPM, 0-5,500 BPM and 3.6ft-lbs of impact energy
- All metal gear case: provides maximum durability for jobsite conditions
- Minimized vibration to 10.6 m/s²
- Mechanical clutch: protects the motor when the bit binds up
- Variable position chisel stop: allows material to be adjusted, regardless of orientation
- AVS anti-vibration system: minimizes vibration for maximum comfort
includes
- (1) 1-1/8" SDS Plus Rotary Hammer Kit (5268-21)
- (1) Depth Rod
- (1) Side Handle
- (1) Carrying Case
| Amperage | 8 A |
| Reverse | Yes |
| Thin Wall Core Bit Capacity | Yes |
| Handle Type | Drop Motor |
| RPM [Max] | 1500 rpm |
| Material | Metal and plastic |
| Chuck Size | 3/4 in SDS-plus |
| Width | 9 in |
| Overall Length | 12.5 in |
| Variable Speed | Yes |
| Height | 5 in |
| Warranty | 5 Years |
| Impact Energy | 3.6 ft-lbs |
| Color | Red, Black |
| Chuck Capacity | 1 1/8 in |
| Type Of Modes | Rotary Hammer, Hammer Only, Rotation Only |
| Includes | (1) 1-1/8" SDS Plus Rotary Hammer Kit (5268-21), (1) Depth Rod, (1) Side Handle, (1) Carrying Case |
| Product Storage Included | Case |
| Voltage | 110 V |
| Electronic Speed Control | Yes |
| Standard | CSA, ETL, UL |
| Chuck Design | Keyless |
| Cord Length | 8 ft |
| Cordless | No |
| BPM | 5500 bpm |
| Side Handle | Yes |
| Weight | 13.47 LB |
| EAN or UPC | 45242303663 |

