description
- Ergonomic inline design lets you dig and drill more comfortably. The 3/4 in. hex demolition hammer delivers 19.9 ft-lbs of blow energy and 975-1,950 bpm. It’s ideal for breaking concrete or asphalt, bushing, driving ground rods, scraping floors, digging and tamping. The inline design offers more comfortable operation, and the soft-grip side handle can be attached to the rear switch handle to minimize bending. Milwaukee’s unique anti-vibration system provides added comfort by minimizing vibration. This robust demolition hammer features a service-reminder light and easy access for maintenance. It uses standard 3/4 in. hex hammer iron, and comes with two auxiliary handles and a carrying case.
features
- Powerful 14 amp Motor: Delivers 19.9 ft-lbs of blow energy
- Heavy-duty robust construction: digs and drills under the most demanding jobsite conditions
- Comfortable inline design: three side handle positions plus soft-grip D-handle offer greater user comfort
- Variable-speed dial: maximizes user control
- AVS anti-vibration system: minimizes vibration for maximum comfort
- Uses standard 3/4 in. hex hammer iron
- Soft-grip on all handles
- Service reminder light: indicates when service will be needed
- Lock-on trigger: enhances safety and peace of mind
| Weight | 45.0 LB |
| EAN or UPC | 45242023974 |

